Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0

  • Mfr # 40CP32AA

  • Zoro # G6370262


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
18 A
Number of Poles
3
NEMA Contactor Size
0
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40CP32AA
Zoro #
G6370262
UPC #
783087064591
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
0
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
0
Overall Height
4.5 in
Overall Width
5.75 in
Overall Depth
3.89 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
18 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 480V
5 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA C22.2 No 14, NEMA ICS 2, UL 508
Hz
60
Frame / Series / Class / Code
Class 40
Auxiliary Contact Form
1NO
Series
40
Auxiliary Contact Module Capacity
8
Coil Voltage
110-120/220-240V AC
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
18 A
Mounting Style
Surface
Horsepower @ Three Phase - 480V AC
5 hp
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
600V AC
Phase
Three
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 240V AC
3 hp
Number of Auxillary Contacts
1
Number of Normally Closed Main Contacts
0
Terminal Connection Type
Screw Terminals
Contactor Style
NEMA
Mechanical Operating Durability
10,000,000
Embedded Surge Suppressor
No
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 600V AC
5 hp
Full Load Current - Resistive
Not Rated
Minimum Operating Temperature
-4 Degrees F
Mounting Postion
Vertical
Frequency
60 Hz
Horsepower @ Three Phase - 208V AC
3 hp
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 110-120/220-240V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.5 in, Overall Width 5.75 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.