Zoro Homepage

240VAC Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # 43DP32AA

  • Zoro # G6370761


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
27 A
Action
Reversing
Number of Poles
3
Coil Volts
240V AC
NEMA Contactor Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43DP32AA
Zoro #
G6370761
UPC #
783087077959
Country of Origin
Germany

Dimensions

NEMA Contactor Size
1
Height
7.69 in
Width
7.75 in
Depth
3.88 in
NEMA Size
1
Overall Width
7.75 in
Mounting Hole Distance - Width
7.25 in
Overall Depth
3.88 in
Mounting Hole Diameter
0.28 in
Overall Height
7.69 in

Details

Item
Magnetic Contactor
Full Load Amps
27 A
Action
Reversing
Number of Poles
3
Coil Volts
240V AC
Reversing
Yes
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 43
Hz
60
Standards
REACH Art 33
Auxiliary Contact Form
2NO/2NC
Series
43
Embedded Surge Suppressor
No
Full Load Current - Resistive
Not Rated
Number of Auxillary Contacts
4
Mounting Postion
Vertical
Contactor Style
NEMA
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 480V AC
10 hp
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 600V AC
10 hp
Minimum Operating Temperature
-4 Degrees F
Full Load Current - Inductive
27 A
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Phase
Three
Terminal Connection Type
Screw Terminals
Auxiliary Contact Module Capacity
8
Frequency
60 Hz
Reversing Capability
Reversing
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
104 Degrees F
Mounting Style
Surface
Coil Voltage
110-120/220-240V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 110-120/220-240V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 7.69 in, Overall Width 7.75 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.