250AFR/200ATR 3P 600V SHIP W/ LUGS HI-IC

  • Mfr # HHFD63B200L

  • Zoro # G016059808


product price: $19,812.99
/ea
Free Shipping & Returns

Key Features

Series
Sentron
Amps
200A
Max. AIR Rating
100kA at 480V
AC Voltage Rating
600V AC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHFD63B200L
Zoro #
G016059808
UPC #
78364340431
Country of Origin
Mexico

Dimensions

Frame Size
FD

Details

Series
Sentron
Amps
200A
Max. AIR Rating
100kA at 480V
AC Voltage Rating
600V AC
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Terminal Connection
Lug
Trip Type
Thermal Magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.