Zoro Homepage

277-24V 45Va Control Transformer

  • Mfr # KT5050

  • Zoro # G015264586


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
277 V
Output Voltage
24 V
Power Rating
45 kW
Overall Height
3.000000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT5050
Zoro #
G015264586
UPC #
75455402511
Country of Origin
Mexico

Dimensions

Overall Height
3.000000000 in

Details

Input Voltage - Transformer
277 V
Output Voltage
24 V
Power Rating
45 kW

Description

277-24V 45Va Control Transformer Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.