Zoro Homepage

277VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # 40BP32AG

  • Zoro # G6370235


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
00
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BP32AG
Zoro #
G6370235
UPC #
040892995121
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
00
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
0
Overall Width
4.25 in
Overall Depth
3.75 in
Overall Height
4.31 in

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
277V AC
Reversing
No
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 480V
2 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 40
Auxiliary Contact Form
1NO
Hz
60
Standards
REACH Art 33
Series
40
Coil Voltage
190-220/220-240V AC
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Terminal Connection Type
Screw Terminals
Includes Auxiliary Contacts
Yes
Number of Normally Closed Main Contacts
0
Phase
Three
Number of Auxillary Contacts
1
NEMA Enclosure Rating
No Enclosure
Contactor Style
NEMA
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
2 hp
Minimum Operating Temperature
-4 Degrees F
Maximum Voltage Rating
600V AC
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Reversing Capability
Non-Reversing
Mounting Postion
Vertical
Auxiliary Contact Module Capacity
8
Full Load Current - Resistive
Not Rated
Horsepower @ Three Phase - 480V AC
2 hp
Mounting Style
Surface
Full Load Current - Inductive
9 A
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 190-220/220-240V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.