Zoro Homepage

2NC/2NO, 110V-127V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT1266-6AF36

  • Zoro # G915674324


product price: $2,392.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1266-6AF36
Zoro #
G915674324
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 110V-127V AC/DC, 3 P, Non-Reversing, Screw is an IEC Magnetic Contactor. This device is intended for the distribution of electrical power through its three poles and has a non-reversing capability. It's rated for operation within the specified voltage ranges of 110V-127V AC/DC and features a screw terminal connection type for secure installation.

Key Features:

• Auxiliary Contact Form: The contactor comes with a 2NC/2NO auxiliary contact form which means it includes two normally closed (NC) and two normally open (NO) contacts. • Coil Voltage: Rated for operation within the specified voltage ranges of 110V-127V AC/DC. • Number of Auxiliary Contacts: The device includes four auxiliary contacts as potential points for electrical connections. • Number of Poles: Includes three poles intended to facilitate electricity flow when switched on. • Reversing Capability: The non-reversing feature suggests its use for motor operations in a single direction. • Terminal Connection Type: Uses screw terminals for connection, designed to support stable wiring setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.