Zoro Homepage

2NC/2NO, 200V-277V AC/DC, 3 P, Screw

  • Mfr # 3RT1467-6SP36-3PA0

  • Zoro # G415998395


product price: $2,083.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1467-6SP36-3PA0
Zoro #
G415998395
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 200V-277V AC/DC, 3 P, Screw is a product under the IEC Magnetic Contactors category. This device features an auxiliary contact form of 2NC/2NO and operates with a coil voltage range of 200V to 277V AC/DC. It is designed with three poles and uses a screw terminal connection type for secure installation.

Key Features:

  • • Auxiliary Contact Form: The product comes with a 2NC/2NO auxiliary contact form which refers to two normally closed and two normally open contacts. • Coil Voltage: The device is rated for operation within the specified voltage ranges of between 200V and 277V AC/DC. • Number of Auxillary Contacts: With four auxillary contacts available, this allows for multiple circuit configurations. • Number of Poles: The product has three poles which are essential components that facilitate the flow of electricity. • Terminal Connection Type: It uses a screw terminal connection type, as per product specifications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.