Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC/2NO, 220V-240V, 3 P, Screw

  • Mfr # 3RT1476-6AP36-0AE0

  • Zoro # G215998342


product price: $2,399.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1476-6AP36-0AE0
Zoro #
G215998342
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 220V-240V, 3 P, Screw is an IEC Magnetic Contactor. This industrial tool is designed with a coil voltage of 220V-240V and features three poles for electrical circuit control. The contactor comes equipped with four auxiliary contacts in a configuration of two normally closed (2NC) and two normally open (2NO). It utilizes a screw terminal connection type for secure and reliable electrical connections.

Key Features:

  • Auxiliary Contact Form: The product has both Normally Closed (NC) and Normally Open (NO) contacts. This means it can control circuits that need to be either interrupted or connected when the contactor is activated.
  • Coil Voltage: With a range of 220V-240V, this feature determines the amount of voltage required to activate the contactor.
  • Number of Auxiliary Contacts: Having four auxiliary contacts allows for additional flexibility in controlling multiple circuits simultaneously.
  • Number of Poles: Three poles indicate that this device can control up to three separate electrical circuits at once.
  • Terminal Connection Type: The screw terminal ensures solid and stable connections between wires and terminals, designed for intended operation within specified parameters.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.