Zoro Homepage

2NC/2NO, 220V-240V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT1075-6AP36

  • Zoro # G815350434


product price: $1,990.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1075-6AP36
Zoro #
G815350434
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
UL

Description

The SIEMENS IEC magnetic contactor is a 3-pole, non-reversing device with screw terminal connections. It operates at a coil voltage of 220–240V and includes four auxiliary contacts configured as 2NC/2NO. The unit is rated for electrical control applications within the specified parameters and is compatible with screw terminal connections as specified.

Auxiliary contacts: 4 total (2NC/2NO)

  • Coil voltage: 220–240V AC/DC
  • Number of poles: 3
  • Reversing capability: Non-Reversing
  • Standards: UL
  • Terminal connection type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.