Zoro Homepage

2NC/2NO, 220V-240V AC/DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT1275-6AP36

  • Zoro # G515674151


product price: $3,005.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1275-6AP36
Zoro #
G515674151
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 220V-240V AC/DC, 3 P, Non-Reversing, Screw is a specialized tool in the IEC Magnetic Contactors category. This product features an auxiliary contact form of 2NC/2NO and is rated for operation within the specified voltage ranges of 220V to 240V AC/DC. It has three poles and does not have reversing capability. The terminal connection type for this product is screw.

Key Features:

Auxiliary Contact Form: With a configuration of 2 Normally Closed (NC) / 2 Normally Open (NO), it allows for versatile control circuitry.

  • Coil Voltage: Rated for operation within the specified voltage ranges of 220V to 240V AC/DC.
  • Number of Auxillary Contacts: Equipped with four auxiliary contacts that provide additional switching functions.
  • Number of Poles: Contains three poles which facilitate the control over three different circuits simultaneously.
  • Reversing Capability: This model does not have reversing capability.
  • Terminal Connection Type: Utilizes screw terminals for secure electrical connections.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.