Zoro Homepage

2NC/2NO, 220V-240V AC/DC, 3 P, Spring Type

  • Mfr # 3RT1466-2AP36

  • Zoro # G015998382


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1466-2AP36
Zoro #
G015998382
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V AC/DC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4

Description

SIEMENS 2NC/2NO, 220V-240V AC/DC, 3P, Spring Type IEC Magnetic Contactor. It features a 3-pole main circuit, coil rated for operation within the specified voltage ranges, and auxiliary contacts configured as 2NC/2NO, for a total of four auxiliary contacts. The connections are compatible with Spring Type terminals.

Key features:

  • Auxiliary contact form: 2NC/2NO
  • Coil voltage: 220V-240V AC/DC
  • Number of auxiliary contacts: 4
  • Number of poles: 3
  • Terminal connection type: Spring Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.