Zoro Homepage

2NC/2NO, 240V-277V AC/DC, 3 P, Screw

  • Mfr # 3RT1064-6AU36

  • Zoro # G315350354


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1064-6AU36
Zoro #
G315350354
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
240V-277V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

power contactor, AC-3e/AC-3 225 A, 110 kW / 400 V AC 50-60 Hz / DC Uc: 240-277 V 3-pole, auxiliary contacts 2 NO + 2 NC drive: conventional main circuit: busbar control and auxiliary circuit: screw terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.