Zoro Homepage

2NC/2NO, 3 P, Non-Reversing, Screw

  • Mfr # 3RT1466-6AP36

  • Zoro # G115674230


product price: $1,451.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1466-6AP36
Zoro #
G115674230
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 3 P, Non-Reversing, Screw is an IEC Magnetic Contactor suitable for use in various settings including industrial and commercial environments. This product comes with a non-reversing capability and features a screw terminal connection type. It has three poles and includes four auxiliary contacts in the form of 2 Normally Closed (NC) and 2 Normally Open (NO), which are essential for controlling different circuits within your electrical system.

Key Features:

  • Auxiliary Contact Form: The contactor has two types of auxiliary contacts - 2 Normally Closed (NC) and 2 Normally Open (NO). These play a crucial role in managing various circuits.
  • Number of Auxiliary Contacts: With four auxiliary contacts, this device provides multiple options for circuit control.
  • Number of Poles: The three-pole design is intended for compatibility with certain types of electrical systems.
  • Reversing Capability: As a non-reversing contactor, it can only run motors in one direction.
  • Terminal Connection Type: It features a screw terminal connection type, designed for specific wiring setups.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.