Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC/2NO, 440V-480V AC, 3 P, Screw

  • Mfr # 3RT1276-6AR36

  • Zoro # G515674052


product price: $4,502.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
440V-480V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1276-6AR36
Zoro #
G515674052
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
440V-480V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens IEC Magnetic Contactor is a 3-pole, coil-operated device for AC control circuits. It includes four auxiliary contacts configured as 2NC/2NO (2 normally closed and 2 normally open) and uses screw terminals for wiring. The coil is rated for operation within the specified voltage ranges.

Number of poles: 3 — indicates it can control three separate circuits.

  • Auxiliary contacts: 4 total, configured as 2NC/2NO (2 normally closed and 2 normally open).
  • Coil voltage: rated for operation within the specified voltage ranges.
  • Number of auxiliary contacts: 4.
  • Terminal connection type: Screw-type terminals.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.