Zoro Homepage

2NC/2NO, 96V-127V AC, 3 P, Non-Reversing

  • Mfr # 3RT1456-6NF36

  • Zoro # G615674235


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1456-6NF36
Zoro #
G615674235
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 96V-127V AC, 3 P, Non-Reversing is a specialized tool in the IEC Magnetic Contactors category. This product operates with a coil voltage of between 96V and 127V AC. It features an auxiliary contact form of 2NC/2NO which indicates it has two normally closed (NC) and two normally open (NO) contacts. The device comes with three poles as per product specifications for electrical circuit control and does not have reversing capability.

Key Features:

  • • Auxiliary Contact Form: The device comes with a unique configuration of two Normally Closed (NC) and two Normally Open (NO) contacts that facilitate its operation. • Coil Voltage: Rated for operation within the specified voltage ranges of 96V-127V AC, this feature determines the power supply compatibility. • Number of Auxiliary Contacts: With four auxiliary contacts included, this attribute enhances the functionality by providing additional points for electrical connection. • Number of Poles: Comes with three poles as per product specifications; this aspect aids in controlling multiple circuits or phases simultaneously. • Reversing Capability: This product lacks reversing capability; meaning it can't reverse the direction of motor rotation automatically.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.