Zoro Homepage

2NC/2NO, 96V-127V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT1266-6NF36

  • Zoro # G315674276


product price: $2,909.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1266-6NF36
Zoro #
G315674276
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 96V-127V AC, 3 P, Non-Reversing, Screw is a type of IEC Magnetic Contactor. It operates with a coil voltage range of 96V to 127V AC and has three poles for electrical circuits. The contactor is non-reversing which means it can only switch the current in one direction. Its terminal connection type is screw-based which allows for secure and reliable connections.

Key features based on attributes include:

This product includes a 2NC/2NO auxiliary contact form for potential additional control and safety functions.

  • The coil voltage of this device operates within the specified range of 96V to 127V AC.
  • This product has four auxiliary contacts as part of its design specifications.
  • The three-pole design is intended for use in scenarios involving multiple electrical circuits.
  • As per its specification, this is a non-reversing contactor designed to switch the current in one direction only.
  • Screw-type terminals are included as part of the terminal connection type specification for this product.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.