Zoro Homepage

2NC/2NO, 96V-127V AC, 3 P, Screw

  • Mfr # 3RT1466-6SF36

  • Zoro # G115998503


product price: $1,576.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1466-6SF36
Zoro #
G115998503
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 96V-127V AC, 3 P, Screw is an IEC Magnetic Contactor designed for industrial and commercial use. It operates within a specified voltage range of 96V-127V AC and features three poles for potential circuit control. The contactor comes equipped with four auxiliary contacts in a 2NC/2NO (Normally Closed/Normally Open) configuration. This allows the device to manage multiple circuits simultaneously or provide additional functionality such as signal switching. For secure connectivity, this product uses screw terminals for wire-device connections.

Key Features:

  • Auxiliary Contact Form: The contactor is designed in a 2NC/2NO form with two normally closed and two normally open contacts included.
  • Coil Voltage: This product operates within a specified voltage range of 96V-127V AC.
  • Number of Auxiliary Contacts: The inclusion of four auxiliary contacts allows for potential management of multiple circuits or other functionalities such as signal switching.
  • Number of Poles: The product features three poles for potential circuit control.
  • Terminal Connection Type: The product uses screw terminals for wire-device connections.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.