3-Pole 100A Molded Case Circuit Breaker
- Mfr # CED63A100
- Zoro # G923510096
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Frame Type
ED
High Amp Trip Setting
1,000 A
AC Voltage Rating
600V AC
Standards
UL 489
Low Amp Trip Setting
315 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CED63A100
- Zoro #
- G923510096
- UPC #
- 78364321097
- Country of Origin
- Mexico
- Frame Type
- ED
- High Amp Trip Setting
- 1,000 A
- AC Voltage Rating
- 600V AC
- Standards
- UL 489
- Low Amp Trip Setting
- 315 A
- Number of Poles
- 3
- Amps
- 100 A
- DC Voltage Rating
- 250V DC
Dimensions
- Dimensions
- 3 in W x 3.92 in Depth x 9.58 in H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.