Shop SIEMENS
See all product information
Create Account
3-Pole 60 A Thermal-Magnetic Molded Case Circuit Breaker, 480 VAC, 14 kA Interrupting
- Mfr # BQD360
- Zoro # G223560753
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Material
Thermoset molded case with metal bus and contacts
Application
Industrial/commercial circuit protection
Depth
3 in
Standards
UL 489, CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQD360
- Zoro #
- G223560753
- UPC #
- 783643277427
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Material
- Thermoset molded case with metal bus and contacts
- Application
- Industrial/commercial circuit protection
- Standards
- UL 489, CSA C22.2
Dimensions
- Width
- 4 in
- Depth
- 3 in
Description
The Siemens BQD360 circuit breaker delivers robust electrical protection in commercial and industrial panelboard applications. Featuring a 3-pole thermal-magnetic trip mechanism, 60 amp continuous current rating, and 14 kA interrupting capacity at 480 VAC, this molded case breaker safeguards circuits against overloads and short circuits. Its panel-mount bolt-on design and low-tab connections make installation simple and reliable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.