Zoro Homepage
This item is Discontinued.
Siemens Circuit Breaker, 30A, 1 Pole, 120V AC, 10kA at 120V AC QF130AN

Circuit Breaker, 30A, 1 Pole, 120V AC, 10kA at 120V AC (Discontinued)

  • Mfr # QF130AN
  • Zoro # G508568115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QF130AN
Zoro #
G508568115
UPC #
804766906749
Country of Origin
United States

Details

Item
Circuit Breaker
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
DC Voltage Rating
Not Rated

Description

Siemens introduces the new simple, spacious and secure Plug-on neutral load centers with electronic breakers. The Ground fault GFCI circuit breaker are an effective means of preventing severe electrical shock. GFCIs are installed to protect areas of the home, such as the kitchen, bathroom or laundry, where electrical appliances or products may come into contact with water. This Ground Fault circuit breaker is the same, reliable design, without the pigtail, specifically designed for the Plug-On Neutral Load Centers.
  • Simply installs like any other breaker, now without the pigtail
  • 10,000 AIC
  • UL listed
  • HACR and SWD rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.