30A 3P 600V 4W FUSED HD TYPE 4X W/O LUGS

  • Mfr # HF361NXL

  • Zoro # G416091101


product price:  $3,338.99
/ea
Free Shipping & Returns

Key Features

Amps
30A
Height
12 in
AC Voltage Rating
600V AC
Terminal Connection
Mechanical Lugs
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF361NXL
Zoro #
G416091101
UPC #
78364345171
Country of Origin
Mexico

Dimensions

Height
12 in
Depth
15 in

Details

Amps
30A
AC Voltage Rating
600V AC
Terminal Connection
Mechanical Lugs
Number of Poles
3
Circuit Breaker Type
Low Voltage
Circuit Breaker Mounting Style
SURFACE
Item
Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.