30A 3P ENCL T4X SW W/SCR CVR, BLK H, 2NO

  • Mfr # 3LD2264-1TS51-0US2

  • Zoro # G515482916


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Height
4.96 in
Amps
32A
Handle Type
Short Thumb-Grip
Depth
6.46 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD2264-1TS51-0US2
Zoro #
G515482916
UPC #
78364397534
Country of Origin
Germany

Dimensions

Height
4.96 in
Depth
6.46 in

Details

Amps
32A
Handle Type
Short Thumb-Grip
Item
Switch Disconnector
Number of Poles
3
Terminal Connection
Frame Clamp
Voltage
690V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.