Zoro Homepage

30A 4P 600V 4W NON-FUSED HD TYPE 1

  • Mfr # HNF461

  • Zoro # G816097444


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
30 A
Enclosure Type
NEMA 1
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team