Shop SIEMENS
See all product information
Create Account
3RV2021-1CA10 SIRIUS Motor Protection Circuit Breaker, Size S0, 1.8-2.5 A, Class 10, 3-Pole
- Mfr # 3RV20211CA10
- Zoro # G523560866
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Material
Thermoplastic housing with metal internal components
Width
2 in
Application
Motor protection for industrial control systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RV20211CA10
- Zoro #
- G523560866
- UPC #
- 40892942095
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Material
- Thermoplastic housing with metal internal components
- Application
- Motor protection for industrial control systems
Dimensions
- Depth
- 4 in
- Width
- 2 in
Description
The Siemens 3RV2021-1CA10 SIRIUS motor protection circuit breaker provides reliable overload and short-circuit protection for three-phase motors in industrial control applications. Designed in Size S0 with an adjustable thermal overload range of 1.8 to 2.5 A and Class 10 tripping, it ensures precise motor protection and dependable operation. Featuring a high short-circuit breaking capacity, phase failure detection, and screw-terminal connections, this breaker is ideal for compact motor starter and feeder circuits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.