Zoro Homepage

44 LB-IN NSR 2PT/3PT 24AC/DC AX SW., PLEN

  • Mfr # GDE146.1P

  • Zoro # G216147558


product price: $141.79
/ea
Free Shipping & Returns

Key Features

Signal Type
On/Off
Housing Material
Plastic
Power Consumption
2 VA
Power Rating
1W
Standards
EN 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE146.1P
Zoro #
G216147558
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Height
6 5/8 in
Overall Depth
2 3/8 in

Details

Signal Type
On/Off
Housing Material
Plastic
Power Consumption
2 VA
Power Rating
1W
Standards
EN 60529
Spring Return
Non-Spring Return
Item
Electric Actuator
Input Voltage
24V AC/DC
Output Signal
2 Auxiliary Switch
Product Type
Damper Actuator
Smoke Application Rating
Not Smoke Application Rated
Weight
1.35 lb
IP Rating
IP54
NEMA Rating
2
Valve Application
Damper
Maximum Operating Temperature
130 Degrees F
Plenum Rating
Plenum Rated
Minimum Operating Temperature
-25 Degrees F
Fire Application Rating
Not Fire Application Rated
Rated Torque
44 lb-in
Number of Auxiliary Switches
2
Electrical Connection Type
Hardwired

Description

Electric Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 44 lb-in, Input Voltage 24V AC/DC, Output Signal 2 Auxiliary Switch, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -25 Degrees F, Weight 1.35 lb, Overall Width 2 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.