480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0

  • Mfr # 40CP32AH

  • Zoro # G6370296


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
18 A
Number of Poles
3
NEMA Contactor Size
0
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CP32AH
Zoro #
G6370296
UPC #
783087064690
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
0
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
0
Overall Height
4.31 in
Overall Width
4.25 in
Overall Depth
3.75 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
18 A
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 40
Hz
60
Standards
REACH Art 33
Auxiliary Contact Form
1NO
Series
40
Minimum Operating Temperature
-4 Degrees F
Reversing Capability
Non-Reversing
Maximum Operating Temperature
104 Degrees F
Maximum Voltage Rating
600V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
18 A
Horsepower @ Three Phase - 600V AC
5 hp
Mounting Style
Surface
Contactor Style
NEMA
Mounting Postion
Vertical
Terminal Connection Type
Screw Terminals
Coil Voltage
380-440/440-480V AC
Full Load Current - Resistive
Not Rated
Number of Normally Open Main Contacts
3
Phase
Three
Horsepower @ Three Phase - 208V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Number of Auxillary Contacts
1
Horsepower @ Three Phase - 480V AC
5 hp
Auxiliary Contact Module Capacity
8
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 240V AC
3 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 380-440/440-480V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.