Zoro Homepage

480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # 40DP32AH

  • Zoro # G6370341


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
27 A
Number of Poles
3
NEMA Contactor Size
1
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40DP32AH
Zoro #
G6370341
UPC #
783087065925
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
1
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
1
Overall Depth
3.75 in
Overall Height
4.31 in
Overall Width
4.25 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
27 A
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
10 hp
Standards
REACH Art 33
Frame / Series / Class / Code
Class 40
Auxiliary Contact Form
1NO
Hz
60
Series
40
Number of Auxillary Contacts
1
Coil Voltage
380-440/440-480V AC
Number of Normally Closed Main Contacts
0
Frequency
50/60 Hz
Maximum Operating Temperature
104 Degrees F
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
27 A
Mechanical Operating Durability
10,000,000
Includes Auxiliary Contacts
Yes
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Embedded Surge Suppressor
No
Mounting Style
Surface
Mounting Postion
Vertical
Maximum Voltage Rating
600V AC
Minimum Operating Temperature
-4 Degrees F
Full Load Current - Resistive
Not Rated
Phase
Three
Horsepower @ Three Phase - 480V AC
10 hp
Terminal Connection Type
Screw Terminals
Number of Normally Open Main Contacts
3
Auxiliary Contact Module Capacity
8
Contactor Style
NEMA
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 380-440/440-480V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.