Zoro Homepage

575-115V 45Va Control Transformer

  • Mfr # KT9050

  • Zoro # G715264732


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600 volts
Output Voltage
120 volts
Power Rating
45 kW
Overall Height
4.000000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT9050
Zoro #
G715264732
UPC #
75455402539
Country of Origin
Mexico

Dimensions

Overall Height
4.000000000 in

Details

Input Voltage - Transformer
600 volts
Output Voltage
120 volts
Power Rating
45 kW

Description

575-115V 45Va Control Transformer Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.