Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

575-24V 500Va Control Transformer

  • Mfr # KT6500

  • Zoro # G215264850


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600 volts
Output Voltage
24 volts
Power Rating
500 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT6500
Zoro #
G215264850
UPC #
75455402530
Country of Origin
Mexico

Details

Input Voltage - Transformer
600 volts
Output Voltage
24 volts
Power Rating
500 kW

Description

575-24V 500Va Control Transformer Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.