Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60A 3P 600V 3W NF DT TYPE 1

  • Mfr # DTNF362J

  • Zoro # G016104232


product price: $2,637.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage
Terminal Connection
Mechanical Lugs
AC Voltage Rating
600V AC
Length
33 in
Circuit Breaker Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF362J
Zoro #
G016104232
UPC #
78364345426
Country of Origin
Mexico

Dimensions

Length
33 in
Height
11 in

Details

Item
Circuit Protection General Duty Safety Switches
Circuit Breaker Type
Low Voltage
Terminal Connection
Mechanical Lugs
AC Voltage Rating
600V AC
Circuit Breaker Poles
3
Amps
60A
Mounting Style
SURFACE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.