Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60A 3P 600V 3W NF HD TYPE 3R W/1AX

  • Mfr # HNF362RA1

  • Zoro # G316104239


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Mechanical Lugs
Circuit Breaker Type
Low Voltage
Depth
20 in
Circuit Breaker Mounting Style
SURFACE
Amps
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF362RA1
Zoro #
G316104239
UPC #
78364333409
Country of Origin
United States

Dimensions

Depth
20 in
Height
8 in

Details

Terminal Connection
Mechanical Lugs
Circuit Breaker Type
Low Voltage
Circuit Breaker Mounting Style
SURFACE
Item
Circuit Breaker
Amps
60A
AC Voltage Rating
600V AC
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.