
60A 3P 600V 4W FUSED HD TYPE 4X W/O LUGS
Mfr # HF362NXL
Zoro # G916090994
product price:Â $3,656.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Circuit Breaker Type
Low Voltage
Height
12 in
Terminal Connection
Mechanical Lugs
Circuit Breaker Mounting Style
SURFACE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF362NXL
Zoro #
G916090994
UPC #
78364345172
Country of Origin
Mexico
Dimensions
Depth
15 in
Height
12 in
Details
Circuit Breaker Type
Low Voltage
Item
Circuit Breaker
Terminal Connection
Mechanical Lugs
Circuit Breaker Mounting Style
SURFACE
Amps
60A
AC Voltage Rating
600V AC
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.