Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60A DISCONNECT 600V RIGHT OP

  • Mfr # MCS606R

  • Zoro # G416097998


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Enclosure Type
NEMA 1, 3R, 12
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS606R
Zoro #
G416097998
UPC #
78364324127
Country of Origin
Mexico

Details

Item
Safety Switch
Current Rating
60 A
Enclosure Type
NEMA 1, 3R, 12
Voltage
600 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.