Zoro Homepage

800A 2P 240V 3W FUSED HD TYPE 3R

  • Mfr # HF227NR

  • Zoro # G116097540


product price: $6,999.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Current Rating
800 A
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF227NR
Zoro #
G116097540
UPC #
78364315066
Country of Origin
Mexico

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
800 A
Enclosure Type
NEMA 3R

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.