88 LB-IN NSR, 2PT/FLOAT 24VAC/DC, PLEN
Mfr # GLB141.1P
Zoro # G116147559
product price: $125.23
/ea
Free Shipping & Returns
Key Features
Standards
EN 60529
Power Rating
1.3W
Power Consumption
2.2 VA
Spring Return
Non-Spring Return
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLB141.1P
Zoro #
G116147559
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 5/8 in
Overall Depth
2 3/8 in
Overall Width
2 3/4 in
Details
Standards
EN 60529
Power Rating
1.3W
Item
Electric Actuator
Power Consumption
2.2 VA
Spring Return
Non-Spring Return
Housing Material
Plastic
Maximum Operating Temperature
130 Degrees F
Weight
1.35 lb
NEMA Rating
2
Product Type
Damper Actuator
Plenum Rating
Plenum Rated
Rated Torque
88 lb-in
Input Voltage
24V AC/DC
Electrical Connection Type
Hardwired
Valve Application
Damper
Fire Application Rating
Not Fire Application Rated
Minimum Operating Temperature
-25 Degrees F
Smoke Application Rating
Not Smoke Application Rated
Application
HVAC Systems
Description
Electric Actuator, Valve Application Damper, Rated Torque 88 lb-in, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, NEMA Rating 2, Spring Return Non-Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -25 Degrees F, Weight 1.35 lb, Overall Width 2 3/4 in, Application HVAC Systems
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.