Zoro Homepage

AC CONTACTOR 24V-DC 7.5HP

  • Mfr # 3RT2017-4BB42

  • Zoro # G616499615


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
12 A
Terminal Connection Type
Ring Cable Lug
Phase
3
Coil Voltage
24V DC
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2017-4BB42
Zoro #
G616499615
UPC #
-
Country of Origin
Unknown

Details

Full Load Current - Inductive
12 A
Terminal Connection Type
Ring Cable Lug
Phase
3
Item
Definite Purpose Contactor
Coil Voltage
24V DC
Series
3RT
Number of Poles
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.