Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACC BREAKER COVER 125A MODULAR

  • Mfr # GMBC1

  • Zoro # G415482931


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Amps
125A
Length
4.5 in
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMBC1
Zoro #
G415482931
UPC #
4089201532
Country of Origin
Mexico

Dimensions

Length
4.5 in
Height
1.6 in

Details

Amps
125A
Item
Breaker Cover

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.