Zoro Homepage

ACT NSR 24/108L 5NM, NO PLENUM

  • Mfr # GDE131.1U

  • Zoro # G016147611


product price: $82.83
/ea
Free Shipping & Returns

Key Features

Spring Return
Non-Spring Return
Power Consumption
2.3 VA
Housing Material
Plastic
Signal Type
Floating Point
Standards
EN 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE131.1U
Zoro #
G016147611
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 3/8 in
Overall Height
5 1/2 in
Overall Width
2 3/4 in

Details

Spring Return
Non-Spring Return
Power Consumption
2.3 VA
Item
Electric Actuator
Housing Material
Plastic
Signal Type
Floating Point
Standards
EN 60529
IP Rating
IP54
Application
HVAC Systems
Rated Torque
44 lb-in
Valve Application
Damper
NEMA Rating
2
Product Type
Damper Actuator
Input Voltage
24V AC
Minimum Operating Temperature
-22 Degrees F
Electrical Connection Type
Hardwired
Fire Application Rating
Not Fire Application Rated
Smoke Application Rating
Not Smoke Application Rated
Weight
1.06 lb
Maximum Operating Temperature
130 Degrees F

Description

Electric Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 44 lb-in, Input Voltage 24V AC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -22 Degrees F, Weight 1.06 lb, Overall Width 2 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.