ACT, NSR, 44 LB-IN, 0-10V, 6FT PLENUM
Mfr # GDE161.1Q
Zoro # G016147574
product price: $160.81
/ea
Free Shipping & Returns
Key Features
Spring Return
Non-Spring Return
Standards
EN 60529
Housing Material
Plastic
Power Consumption
3.3 VA
Product Type
Damper Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE161.1Q
Zoro #
G016147574
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Depth
2 3/8 in
Overall Height
5 1/2 in
Details
Item
Electric Actuator
Spring Return
Non-Spring Return
Standards
EN 60529
Housing Material
Plastic
Power Consumption
3.3 VA
Product Type
Damper Actuator
IP Rating
IP54
Electrical Connection Type
Hardwired
Fire Application Rating
Not Fire Application Rated
Rated Torque
44 lb-in
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
130 Degrees F
NEMA Rating
2
Weight
1.35 lb
Application
HVAC Systems
Output Signal
0 to 10V DC
Valve Application
Damper
Input Voltage
24V AC/DC
Plenum Rating
Plenum Rated
Smoke Application Rating
Not Smoke Application Rated
Description
Electric Actuator, Valve Application Damper, Rated Torque 44 lb-in, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -25 Degrees F, Weight 1.35 lb, Overall Width 2 3/4 in, Application HVAC Systems
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.