Actuator, Damper, 160 in-lb, 24V AC/DC

  • Mfr # GCA121.1U
  • Zoro # G5541720
product price: 
$
283.07
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Includes
Mounting Bracket
Shaft Rotation
CW/CCW
Shaft Type
Self-Centering Shaft Coupling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GCA121.1U
Zoro #
G5541720
UPC #
-
Country of Origin
United States
Spring Return
Spring Return
Signal Type
On/Off
Item
Actuator
Includes
Mounting Bracket
Shaft Rotation
CW/CCW
Shaft Type
Self-Centering Shaft Coupling
Power Rating
5W
Time to Open
90 sec
Output Signal
0 to 10V DC
For Use With Building Automation Systems
Building Automation System Compatible
Rated Torque
160 in-lb
Input Voltage
24V AC/DC
Application
Dampers
Electrical Connection Type
Hardwired
Weight
4.85 lb
Housing Material
Aluminum
Product Type
Actuator
Time to Close
15 sec
NEMA Rating
2
Power Consumption
7 VA
Minimum Operating Temperature
-25 Degrees F
Plenum Rating
Not Plenum Rated
Number of Auxiliary Switches
0
For Shaft Shape
Square
Valve Application
Damper
Standards
C-UL-US, CE Listed
IP Rating
IP54
Maximum Operating Temperature
130 Degrees F

Dimensions

Overall Depth
2 7/8 in
For Shaft Diameter
1 in
Overall Width
4 3/4 in
Overall Height
11 3/4 in

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 160 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F

Ratings & reviews