Zoro Homepage

Air Sensing Switch, Auto Reset, SPDT

  • Mfr # 141-0518

  • Zoro # G2103678


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Features
Proof of Flow, High Limit Cut Out, Filter Dirty Indication
Differential (In. WC)
0.6 to 1.5
Agency Compliance
CSA 1811M25, UL MFHX File MH9888
Application
Clogged or Dirty Filter Detection, High Pressure Detection
Type
Auto Reset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-0518
Zoro #
G2103678
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
6 1/8 in
Depth (In.)
3 1/4 in
Width (In.)
3 1/4 in
Mounting Hole Diameter
3/16 in
Overall Depth
3 7/8 in
Overall Height
6 1/8 in
Sample Line Connection Size
1/4 in
Overall Width
3 7/8 in

Details

Features
Proof of Flow, High Limit Cut Out, Filter Dirty Indication
Differential (In. WC)
0.6 to 1.5
Agency Compliance
CSA 1811M25, UL MFHX File MH9888
Application
Clogged or Dirty Filter Detection, High Pressure Detection
Item
Air Sensing Switch
Type
Auto Reset
Electrical Rating
15 A Non-Inductive 120 to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC
Sample Line Connector
1/4 in OD
Operating Temp. Range (F)
-40 to 180
Pressure Setting Range (In. WC)
1.0 to 12.0
Mounting Location
Vertical
Switch Type
SPDT
Mounting Holes O.C. (In.)
3 7/8 in
Function
Senses Static Differential Pressure and The Diaphragm Operated Snap Switches Actuate Electrical Circuits
Maximum Differential Pressure Setting
1.5 in wc
Sample Line Connector Type
Integral Compression
Product Type
Air Flow Switch
Contact Form
SPDT
Number of Switches
1
Maximum Pressure Rating
12 in wc
Housing Material
Steel
Minimum Differential Pressure Setting
0.6 in wc
Weight
1 lb
Maximum Pressure Setting
12 in wc
Reset Type
Automatic Reset
Maximum Operating Temperature
180 Degrees F
Housing Material Finish
Aluminum
Minimum Operating Temperature
-40 Degrees F
Minimum Pressure Setting
1 in wc
Mounting Orientation
Vertical
Electrical Connection Type
Hardwired
Pressure Setpoint Type
Adjustable
Pressure Type
Differential
Standards
CSA Certified 1811M25, UL Listed MFHX File MH9888
Housing Type
Conduit Box
Input Voltage
120 to 277V AC

Description

Air Sensing Switch, Application Clogged or Dirty Filter Detection, High Pressure Detection, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive 120 to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC, Housing Material Steel, Housing Material Finish Aluminum, Housing Type Conduit Box, Input Voltage 120 to 277V AC, Maximum Differential Pressure Setting 1.5 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 12 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.