
ALPHA 160 wall-mounted cabinet
Mfr # 8GK1052-1KK11
Zoro # G515872953
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
300 mm
Nominal Height
500 mm
Enclosure Material
Steel
Color
White
Finish
Powder coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GK1052-1KK11
Zoro #
G515872953
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Width
300 mm
Nominal Height
500 mm
Details
Enclosure Material
Steel
Color
White
Finish
Powder coating
Description
ALPHA 160, wall-mounted cabinet, Surface mounting, with distribution board panel, IP44, Protection class 2, H: 500 mm, W: 300 mm, T: 140 mm, RAL 9016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.