Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALPHA 400-ZS PE terminal 14-pole 2x 14 mm2 screw terminals

  • Mfr # 8GS4034-2

  • Zoro # G416273958


product price: $78.49
/ea
Sold in multiples of 5 for $392.45
Free Shipping & Returns

Key Features

Mounting Type
DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GS4034-2
Zoro #
G416273958
UPC #
-
Country of Origin
Germany

Details

Mounting Type
DIN

Description

ALPHA 400-ZS PE terminal 14-pole, 2x 14 mm2 screw terminals, 14x 4 mm2 plug-in terminals, horizontal installation or vertically on DIN rail, color green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.