ALPHA copper busbar 630 A 30 x 10 mm 630 A

  • Mfr # 8GK9736-0KK40

  • Zoro # G315959168


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Width
30 mm
Amps
630 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GK9736-0KK40
Zoro #
G315959168
UPC #
-
Country of Origin
Germany

Dimensions

Width
30 mm

Details

Amps
630 A

Description

ALPHA copper busbar 630 A 30 x 10 mm, 630 A, L = 1000 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.