Zoro Homepage

Analog IO Module 6ES72344HE320XB0

  • Mfr # 6ES7234-4HE32-0XB0

  • Zoro # G308092315


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Height
100 millimetre
Width
45 millimetre
Depth
75 millimetre
Number of analog outputs
2
Design of electrical connection
Screw/spring connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7234-4HE32-0XB0
Zoro #
G308092315
UPC #
887621217716
Country of Origin
Germany

Dimensions

Height
100 millimetre
Width
45 millimetre
Depth
75 millimetre

Details

Number of analog outputs
2
Design of electrical connection
Screw/spring connection
analog outputs, configurable
Yes
description of product type
SM 1234, AI 4x13 bit/AQ 2x14 bit
Input, voltage present
Yes
Number of analog inputs
4
Resolution of the analog inputs
12 bit
Manufacturer product root
Analog module input/output
Manufacturer product family
S7-1200
Input, current present
Yes
Resolution of the analog outputs
14 bit
Input, resistance thermometer present
No
analog inputs, configurable
Yes
Input, resistance present
No
Input signal can be configured
Yes
Power loss, static, current-independent [Pls]
2 watt
Input, thermoelement present
No
Output, current present
Yes
Output signal can be configured
Yes
Output, voltage present
Yes

Description

6Es72344He320Xb0 Analog IO Module Simatic S71200 Sm1234 4Ai2AoPe1108190

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.