Zoro Homepage

As-interface Module

  • Mfr # 3RG9002-0DA00

  • Zoro # G910507337


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Height
37 mm
Features
Short-Circuit Protection; Supporting Protocol for ASI
Output Current
2A
Electric Connection
Screw
Input Current
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RG9002-0DA00
Zoro #
G910507337
UPC #
-
Country of Origin
Unknown

Dimensions

Height
37 mm

Details

Features
Short-Circuit Protection; Supporting Protocol for ASI
Output Current
2A
Electric Connection
Screw
Input Current
5A
Voltage Type
DC
IP Rating
IP20
Number of Digital Inputs
4
Number of Digital Outputs
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.