Zoro Homepage

Auxiliary Contact, 1NC

  • Mfr # 49AB01

  • Zoro # G6514137


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Side
For Use With
NEMA 00; 4 Contactor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49AB01
Zoro #
G6514137
UPC #
783087631106
Country of Origin
Mexico

Dimensions

Starter Size
00 to 4
NEMA Size
0, 00, 1, 2, 3, 4

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Side
For Use With
NEMA 00; 4 Contactor
Voltage
600 V AC
Number of Contacts
1
Maximum Voltage Rating
600V AC
Number of Normally Closed Contacts
1
Number of Normally Open Contacts
0
Current AC
10 A

Description

Auxiliary Contact, Current AC 10 A, Number of Contacts 1, Mounting Side, Number of Normally Open Contacts 0, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, NEMA Size 0, 00, 1, 2, 3, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.