Auxiliary Contact Kit, 1NO/1NC, 10A, 240V
Mfr # HA161234
Zoro # G3155302
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty Safety Switch Accessory
Disconnect Switch Size
10 A
Description/Special Features
1NO/1NC
Voltage
240V
For Use With
Heavy Duty Safety Switches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA161234
Zoro #
G3155302
UPC #
783643173712
Country of Origin
Mexico
Dimensions
Disconnect Switch Size
10 A
Details
Item
Auxiliary Contact
Type
Heavy Duty Safety Switch Accessory
Description/Special Features
1NO/1NC
Voltage
240V
For Use With
Heavy Duty Safety Switches
Max. Voltage
240V AC
Current Rating
10 A
Mounting Mechanism
Flange
Duty
Heavy Duty
Application
Construction, Industrial, Residential
Product Type
Auxiliary Switch
Number of Pieces
1
Maximum Voltage
600V AC
Standards
UL Listed
Standard
UL
Special Features
Fuse Puller Kit
Description
Auxiliary Contact, Application Construction, Industrial, Residential, Current Rating 10 A, Duty Heavy Duty, For Use With Heavy Duty Safety Switches, Maximum Voltage 600V AC, Mounting Mechanism Flange, Number of Pieces 1, Product Type Auxiliary Switch, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.