Auxiliary Switch, 1NO/1NC
Mfr # 3RH1921-1KA11
Zoro # G8361973
product price: $28.79
/eaKey Features
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Mounting
Side
For Use With
3RT1 Contactors
Number of Contacts
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RH1921-1KA11
Zoro #
G8361973
UPC #
754554416137
Country of Origin
Czechia
Dimensions
Starter Size
6 to 12
Frame Size
S0
Details
Item
Auxiliary Switch
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Mounting
Side
For Use With
3RT1 Contactors
Number of Contacts
2
Max. Contact Blocks (No.)
2
IP Rating
IP20
Number of Normally Closed Contacts
1
Number of Normally Open Contacts
1
Terminal Connection Type
Screw Terminals
Compatible with Series
SIRIUS 3RT1 Contactors
Description
Auxiliary Switch, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RT1 Contactors, Frame Size S0, NEMA Size Not Applicable, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.