Zoro Homepage

Basic switch for position switch 3SE51 Metal enclosure 40 mm according

  • Mfr # 3SE5114-1BA00-1AF3

  • Zoro # G615870569


product price: $98.29
/ea
Sold in multiples of 4 for $393.16
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
3SE5114-1BA00-1AF3
Zoro #
G615870569
UPC #
-
Country of Origin
Germany

Description

Basic switch for position switch 3SE51 Metal enclosure 40 mm according to EN 50041 1 NO/1 NC slow-action contacts with M12 connector, 5-pole, fixed with 2 LEDs, yellow/green, 24 V DC without actuator head Pin assignment: Pin1=21, Pin2=22 Pin3=14 and LED green, Pin4=13 and LED yellow, Pin5=ground LED